KOHLER

Villager® 60 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in White

Part #K715-0  |  Item #34667  |  Manufacturer Part #715-0

$ 486.00 EACH
(Pricing is for White)

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for one-person bathing
  • Integral apron for quick installation
  • Material: Cast iron
  • Safeguard® slip-resistant finish for added safety

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 45 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 33 gal

Collection: Villager®

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14 in

Overall Length: 60 in

Overall Width: 30-1/4 in

Overflow Type: Round

Size: 60 in x 30-1/4 in x 14 in

Soaking Depth: 8-5/8 in

UL Listed: No

Weight: 316

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Villager® 60 x 30-1/4 in. Soaker Alcove Bathtub Left Drain in White / $486.00