60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
KOHLER

Villager® 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K714-0
  • Item #158758
  • Manufacturer Part #714-0
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Villager® 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral apron for quick installation
  • Material: Cast iron
  • Our most popular bath
  • Designed for one-person bathing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Above Floor Rough:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
33 gal
Collection:
Villager®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Apron Front, Alcove
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Overall Height:
14 in
Overall Length:
60 in
Overall Width:
34-1/4 in
Overflow Type:
Round
Soaking Depth:
8-5/8 in
UL Listed:
No
Weight:
330 lb
cUPC Certified:
No