Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Vinnata® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Vinnata® Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #K691-2BZ
  • Item #4336757
  • Manufacturer Part #691-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch gooseneck swing spout offers superior clearance for filling pots and cleaning
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to spray
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • Flow rate: 1.5 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Vinnata®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
9 in
Spout Reach:
7-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Spray, Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Width:
10-1/2 in