KOHLER

Vinnata® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Nickel

Part #K691-BN  |  Manufacturer Part #691-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch gooseneck swing spout offers superior clearance for filling pots and cleaning
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to spray
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Vinnata®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 9 in

Spout Reach: 7-1/2 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: [Spray, Stream]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/2 in