0 items

Kohler Vintage® Oval Drop-In Bathroom Sink in Soliloquy

K14272-LY-0

Color Finish

(Pricing is for White)

$820.92

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • No faucet holes, requires wall- or counter-mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vintage®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 15 in x 8-1/4 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday