72 x 42 in. Cast Iron Bath Tub in Biscuit
Vintage® 72 x 42 in. Cast Iron Bath Tub in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- Requires Kohler® K-709 ceramic base or Kohler® K-705 wooden base (sold separately)
- Heritage design creates a striking focal point for your bathroom
- Designed for two-person bathing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 44 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 82 gal
- Collection:
- Vintage®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Kohler® Enameled Cast Iron
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 21-3/16 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in x 21-3/16 in
- Soaking Depth:
- 15 in
- Weight:
- 485 lb