72 x 42 in. Soaker Freestanding Bathtub with Center Drain in White
Vintage® 72 x 42 in. Soaker Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant surface on bath floor
- Center drain
- Heritage design creates a striking focal point for your bathroom
- Integral lumbar support
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Length:
- 60 in
- Basin Width:
- 32 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 82 gal
- Collection:
- Vintage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 21-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in x 21-3/16 in
- Soaking Depth:
- 15 in
- Weight:
- 485 lb