Bath Drain in Polished Chrome
Vintage® Bath Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 70-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Adjustable trip lever pop-up drain
- Solid brass construction for durability and reliability
- For Vintage whirlpool with through-the-floor installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Kohler K-7158, K-7159 and K-7178 Bath Drain
- CSA Certified:
- CSA B125.2
- Collection:
- Vintage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connection 2:
- NPT
- End Connections:
- OD Tube x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- GSA Approved:
- No
- Height:
- 17-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Through The Floor
- Length:
- 7 in
- NSF Certified:
- No
- WaterSense Labeled:
- No