Brass Trip Lever Drain in Polished Chrome
Vintage® Brass Trip Lever Drain in Polished Chrome
Frequently Purchased Together
Product Details
- For use with Vintage® freestanding baths
- For above-the-floor and free-standing installation
- Includes brass tee, pipe and pop-up drain
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Vintage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 17-1/4 in
- IAPMO Listed -:
- No
- Length:
- 11-11/16 in
- Thread Type:
- NPT
- Width:
- 3-1/4 in