KOHLER
Vintage® Ceramic Bath Base for Freestanding Vintage Bath Only in Biscuit
Part #K709-96 | Item #595370 | Manufacturer Part #709-96
Product Details
- Material: Ceramic
- For use with the Kohler® K-700 Vintage® freestanding bath
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-700 Vintage® Freestanding Bath
Collection: Vintage®
Color Finish: Biscuit
Installation Type: Freestanding
Length: 51-3/8 in
Width: 31-15/16 in