Vintage® Ceramic Bath Base for K-700 Vintage® Freestanding Bath in Almond

Part #K709-47  |  Item #591793  |  Manufacturer Part #709-47

$ 750.00 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Ceramic
  • For use with the Kohler® K-700 Vintage® freestanding bath
  • Removable door bumpers make cleaning easy

Specifications

ADA Compliant: No

Brand Model Compatibility: K-700 Vintage® Freestanding Bath

Collection: Vintage®

Color Finish: Almond

Installation Type: Freestanding

Length: 51-3/8 in

Type: Delete

Width: 31-15/16 in