KOHLER
Vintage® Ceramic Bath Base Vintage in White
Part #K709-0 | Item #248540 | Manufacturer Part #709-0
Product Details
- Durable ceramic construction
- For use with the K-700 Vintage freestanding bath
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-700 Vintage® Freestanding Bath
Collection: Vintage®
Color Finish: White
Color Finish Category: Whites
Installation Type: Freestanding
Length: 51-3/8 in
Material: Ceramic
Product Type: Base
Width: 31-15/16 in