KOHLER
Vintage® Undermount Basin in White
Part #K2240-0 | Item #160957 | Manufacturer Part #2240-0
Product Details
- Classic elliptical basin
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Collection: Vintage®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 23-7/8 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 23-7/8 in x 14-3/8 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Oval
Sink Bowl Size: 21 in x 12 in x 4-7/8 in
Sink Depth: 8 in
Sink Installation Type: Undermount
Sink Material: Vitreous China
Sink Size Range: 20 in - 25 in
Type: K2240-0
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 14-3/8 in