0 items

Kohler Wellworth® Vitreous China Pedestal Base

K2019

Color Finish

Starting at $112.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl depth: 9"
  • Overall: 22 1/4" x 18 1/4" x 34 7/8"
  • With overflow

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-2296, K-2293
Collection
Wellworth®
Color Finish
Almond
Color Finish Category
Neutrals
Installation Type
Pedestal
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday