0 items

Kohler Kathryn® Vitreous China Undermount Sink

K2330-G

Color Finish

Starting at $384.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • Glazed underside works beautifully for countertop installations
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Polished chrome trip lever
  • Rectangular basin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 13 in x 3 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
10 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
19-3/4 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 15-5/8 in
Shape
Rectangular
Width
13 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday