0 items

Kohler MasterShower® Volume Control Valve

K2974-K

Valve Size

Starting at $73.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 10 gpm
  • Inlet: 1/2"
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Requires volume control trim (sold separately)
  • Volume control enables precise control of amount and intensity of water flow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
MasterShower®
Flow Rate
10 gpm
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday