0 items

Kohler Oblo® Volume Control Valve Trim with Single Knob Handle

KT10067-9

Color Finish

Starting at $184.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pair this trim with a MasterShower® 2- or 3-way transfer valve to create a personalized shower experience
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo valve trim features an oval handle for convenient operation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Knob
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-5/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
3-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday