Drop-in Vessel in Almond
Vox® Drop-in Vessel in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain with included 1105685 polished chrome cap
- Single faucet hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Vox®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 1-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 13-1/4 in x 3-3/4 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Self-rimming/Drop-in, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23 in x 18-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/8 in