23X18-1/8 One Hole Lavatory SINK *VOX Ice Grey

You last purchased this on
 
KOHLER

Vox® 23X18-1/8 One Hole Lavatory SINK *VOX Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Vox® 23X18-1/8 One Hole Lavatory SINK *VOX Ice Grey

  • Fast #
  • Part #K2660-1-95
  • Item #4479901
  • Manufacturer Part #2660-1-95
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain with included 1105685 polished chrome cap
  • Single faucet hole
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Vox®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
Drain Opening:
1-3/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
23 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
22 in x 13-1/4 in x 3-3/4 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Self-rimming/Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 18-1/8 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
18-1/8 in