16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Black Black™

You last purchased this on
 
KOHLER

Vox® 16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Vox® 16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Black Black™

  • Fast #
  • Part #K14800-7
  • Item #4479966
  • Manufacturer Part #14800-7
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vox®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
16-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15-1/2 in x 15-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/2 in