Kohler Vox® Vessel Mount Bathroom Sink in White

K2660

Manufacturer Part #: 2660-8-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center faucet holes: 8"
  • Overflow drain with included 1105685 polished chrome cap
  • No faucet holes
  • Generous basin for above-counter installation
  • With overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Vox®
Depth
6-7/8 in
Drain Opening
1-1/4 in
GSA Approved
No
Height
6-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
22 in x 13-1/4 in x 3-3/4 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2660-8-0
Vessel Only - FEI
Yes
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday