Rainhead Arm and Flange with 3-Way Diverter in Oil Rubbed Bronze
Rainhead Arm and Flange with 3-Way Diverter in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower or both on at one time
- For use with Kohler® rainheads and handshowers (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fits Model:
- K-76335
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in