0 items

Kohler Antique™ Wall Mount Bath Faucet with Double 6-Prong Handle and Hand Shower

K110-3

Color Finish

Starting at $1651.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9 5/8" inlet to outlet
  • Color/Finish: Polished Chrome
  • Diverter spout
  • Flow rate: 21.0 gpm at 45 psi
  • Six prong handles
  • Spout height: 8 15/16"
  • Spout reach: 9 5/8"
  • Traditional handshower

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B64
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
21 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
6 Prong
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-13/16 in
Spout Reach
9-5/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday