0 items

Kohler Antique™ Wall Mount Bath Faucet with Double Lever Handle and Hand Shower

K110-4

Color Finish

Starting at $1726.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Antique™ design solution with Kohler® fixtures and accessories
  • Floor or wall-mount bath faucet
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Porcelain lever handles (Product shown with cross handles)
  • Requires Kohler® K-101 wall-mount adapter kit, Kohler® K-126, Kohler® K-127, Kohler® K-128 Antique® riser tubes (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B64
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount, Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-13/16 in
Spout Reach
9-5/8 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday