0 items

Kohler Purist® Wall Mount Bath Spout

K14426

Color Finish

Starting at $186.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1016, ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
72 in
Spout Reach
7-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday