0 items

Kohler Refinia® Wall-Mount Bath Spout

K5327

Color Finish

Starting at $39.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • Kohler® finishes resist corrosion and tarnish
  • Metal construction ensures durability and reliability
  • Tub spout with diverter

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Connection
Slip
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-15/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
6-3/4 in
Material
Zinc Die Cast
NSF Certified
No
Spout Height
2-15/32 in
Spout Reach
6-3/4 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-15/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday