0 items

Kohler Artifacts® Wall Mount Bath Spout

K72792

Color Finish

Starting at $111.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Non-diverter spout

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-7/16 in
Material
Metal
NSF Certified
No
Size
1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday