0 items

Kohler Forte® Wall Mount Bath Spout with Traditional Lift Rod and Slip-Fit Connection

K10281-4A

Color Finish

Starting at $31.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Forte® collection of faucets and accessories
  • Diverter spout with slip-fit connection
  • Fluid design lines for easy cleaning
  • For bath and shower faucets with traditional lever handle
  • Premium material construction ensures durability and reliability

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Traditional Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Spout Height
3 in
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday