0 items

Kohler Falling Water® Wall Mount Bathroom Sink Faucet Trim with Single Lever Handle

KT196

Color Finish

Starting at $672.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.2 gpm
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Low-flow aerator option available (please see latest price book)
  • Material: Solid brass
  • Single-handle sink faucet trim for wall-mount installations
  • Spout: 8-1/4"
  • Trim only: Requires valve to complete installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Falling Water®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
5/8 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-1/8 in
Spout Reach
8-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday