0 items

Kohler Bancroft® Wall Mount Diverter Bath Spout

K10589

Color Finish

Starting at $39.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" slip-fit connection
  • Premium metal construction
  • Spout reach: 5 3/4"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Lever
Material
Metal
Spout Height
3 in
Spout Reach
5-3/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday