0 items

Kohler Memoirs® Wall Mount Hand Shower Holder

K422

Color Finish

Starting at $68.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bracket pivots and rotates to position handshower at desired angle
  • Coordinates with Memoirs® faucets and accessories
  • Ideal for hydro-massage or reaching specific areas of the body
  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/16 in
Diameter
2-11/25 in
Faucet Mount
Wall Mount
Height
2-7/16 in
IAPMO Listed
No
Length
3-1/2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday