0 items

Kohler Brenham™ Wall Mount Lavatory Sink

K1997-4

Color Finish

Starting at $187.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Drilled for concealed arm carrier installation
  • Includes wall hanger
  • Oval basin
  • Overflow drain
  • Sink can be installed separately or with matching shroud
  • TAS compliant
  • Wall hanger included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
Bowl Size Single Or Left
14-3/8 in x 12-5/16 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
4 in
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
Depth
6-9/16 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-15/16 in x 19-3/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday