Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Bronze
Wall Mount Non-Diverter Bath Spout in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- Solid brass construction for durability and reliability
- Fluid design lines for ease of cleaning
- NPT non-diverter spout
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter:
- 2-7/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in