0 items

Kohler Devonshire® Wall Mount Soap Dish

K10560

Color Finish

Starting at $35.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Removable glass dish

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
2-21/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/4 in
Material
Metal
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday