Wall Mount Soap Dispenser in Matte Black

You last purchased this on
 
KOHLER

Purist® Wall Mount Soap Dispenser in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Wall Mount Soap Dispenser in Matte Black

  • Fast #
  • Part #K14380-BL
  • Item #7662246
  • Manufacturer Part #14380-BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes installation hardware
  • Coordinates with other products in the Purist collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
6-7/8 in
Installation Type:
Wall Mount
Length:
6-7/8 in
Material:
Metal
Origin:
Domestic
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.86 lb
Width:
2-3/8 in