0 items

Kohler Bancroft® Wall Mount Supply Elbow

K10574

Color Finish

Starting at $92.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Bancroft® faucets and accessories
  • For use with a handshower and hose (sold separately)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/16 in
Faucet Mount
Wall Mount
Height
2-1/2 in
IAPMO Listed
No
Length
1-3/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday