0 items

Kohler Exhale® Wall Mount Supply Elbow

K98352

Color Finish

Starting at $76.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Exhale™ collection
  • For use with a handshower and hose (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Exhale®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Green
WaterSense, Yes
Height
2 in
IAPMO Listed
No
Length
2-5/8 in
Material
Metal
NSF Certified
No
Trim Only
No
Type
Wall Mount Supply Elbow
WaterSense Labeled
Yes
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday