0 items

Kohler Dexter™ Wall Mount Top Spud Urinal

K5016-ET

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant when rim is mounted no higher than 17" from finished floor
  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Siphon jet urinal
  • Top spud: 3/4"
  • Valve selected based on 0.5 or 1.0 gpf (1.9 or 3.8 lpf)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Dexter™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/2 in
End Connection 1
NPT
Flow Rate
0.5 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
17 in
IAPMO Listed
No
Inlet Outlet
3/4 in inlet/ 2 in outlet
Material
Vitreous China
Spud Location
Top
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday