0 items

Kohler Alteo® Wall Mount Tub Spout with Diverter

K45131

Color Finish

Starting at $39.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion and tarnish
  • Metal construction ensures durability and reliability
  • Slip-fit connection: 1/2"
  • Tub spout with diverter

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Alteo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-1/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Metal
NSF Certified
No
Spout Height
3-1/64 in
Spout Reach
6-1/2 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday