0 items

Kohler Choreograph® Wall Panel

K97601-T01

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ability to trim in-field accommodates custom shower spaces
  • Combine panels to create a beautiful and functional shower space with easy installation
  • Coordinates with Choreograph® shower accessories and storage (sold separately)
  • No need to install trim and factory installed edge provides a finished look for walls
  • Panel sizes fit standard alcove showers
  • Recommended joint system hides caulk and silicone, leaving fewer places for mold to grow and simplifying cleaning (joints sold separately)

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
36 in
Material
Serica™ Composite
UL Listed
UL 2818
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday