0 items

Kohler Choreograph® Wall Panel

K97604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ability to trim in-field accommodates custom shower spaces
  • Combine panels to create a beautiful and functional shower space with easy installation
  • Coordinates with Choreograph® shower accessories and storage (sold separately)
  • No need to install trim and factory installed edge provides a finished look for walls
  • Panel sizes fit standard alcove showers
  • Recommended joint system hides caulk and silicone, leaving fewer places for mold to grow and simplifying cleaning (joints sold separately)

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
96 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
60 in
Material
Serica™ Composite
UL Listed
Yes
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday