Wall Sleeve Assembly for Kohler K-683-1 Thermostatic Controller
Wall Sleeve Assembly for Kohler K-683-1 Thermostatic Controller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Kohler K-683-1 Thermostatic Controller
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- UL Listed:
- No