Nut, Washer and Gasket for Alterna™ K-6930-2-DB, K-6932-4-DB, K-6934-2-DB, K-6934-4-DB, K-6995-2-DB and K-6995-4-DB

You last purchased this on
 
KOHLER

Nut, Washer and Gasket for Alterna™ K-6930-2-DB, K-6932-4-DB, K-6934-2-DB, K-6934-4-DB, K-6995-2-DB and K-6995-4-DB

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Nut, Washer and Gasket for Alterna™ K-6930-2-DB, K-6932-4-DB, K-6934-2-DB, K-6934-4-DB, K-6995-2-DB and K-6995-4-DB

  • Fast #
  • Part #K59391
  • Item #615449
  • Manufacturer Part #59391
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alterna® K-6930-2-DB, K-6930-4-DB, K-6931-2-DB, K-6931-4-DB, K-6932-2-DB, K-6932-4-DB, K-6934-2-DB, K-6934-4-DB, K-6995-2-DB, K-6995-4-DB
CARB OTC LEED Compliant:
No
Diameter - Inside 1:
1/5 in
Diameter - Outside:
73/100 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No