Washer Kit for Kohler 17492, 17493 and 17494 Flipside Multifunction Hand Showers
Washer Kit for Kohler 17492, 17493 and 17494 Flipside Multifunction Hand Showers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler® 17492, 17493 and 17494 Flipside Multifunction Hand Showers
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No