2 gpm 27-Nozzle Body Spray in Vibrant Polished Nickel
WaterTile® 2 gpm 27-Nozzle Body Spray in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean™ spray nozzles
- Fully adjustable sprayface
- Round spray face: 4-7/8"
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in