WaterTile® Single Function Body Spray in Vibrant Brushed Bronze

Part #K8002-BV  |  Item #2396209  |  Manufacturer Part #8002-BV

$ 255.19 EACH
(Pricing is for Vibrant Brushed Bronze)

Color/Finish:
Vibrant Brushed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function 54-nozzle body spray delivers a soothing spray
  • Fully adjustable spray face pivots for targeted hydromassage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Low-profile design complements any decor
  • KOHLER finishes resist corrosion and tarnishing
  • Square type
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA 125.1

Collection: WaterTile®

Color Finish: Vibrant Brushed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-7/8 in

NSF Certified: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: No