Single Function Body Spray in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

WaterTile® Single Function Body Spray in Vibrant Polished Nickel

  • Fast #
  • Part #K8014-SN
  • Item #3550481
  • Manufacturer Part #8014-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • Single-function 54-nozzle bodyspray delivers a soothing spray
  • Flow rate: 2 gpm
  • MasterClean™ sprayface is easy-to-clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.0 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Depth:
1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Material:
Metal
Faucet Mount:
Arm Mount
Flow Rate:
2 gpm
Height:
4-7/8 in
IAPMO Listed -:
No
Length:
4-7/8 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Soothing
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/4 in