WaterTile® Square Face Nozzle Body Spray in Vibrant French Gold

Part #K8003-AF  |  Item #2396357  |  Manufacturer Part #8003-AF

$ 255.19 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish:
Vibrant® French Gold

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function 22-nozzle bodyspray delivers a stimulating spray
  • Fully adjustable sprayface pivots for targeted hydromassage
  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy-to-clean
  • Flow rate: 2.5 gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: WaterTile®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Height: 4-7/8 in

IAPMO Listed: No

Length: 2-5/8 in

NSF Certified: No

Spray Type: [Stimulating, Soothing]

Trim Only: No

WaterSense Labeled: No