0.125 gpf Sensor Flush Valve
Wave 0.125 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sentinel flush keeps 24 hour trapway fresh
- Waterproof shroud protects electronic components
- Manual override flushes even if the batteries have expired
- Includes two 1.5V AA lithium batteries
- Engineered for optimal performance with Kohler® 0.125 gpf toilet
- Serviceable without turning water supply off
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Brass
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Type:
- K10668-SV-CP
- Valve Size:
- 3/4 in
- Volts:
- 1.5V
- WaterSense Labeled:
- Yes
- Width:
- 5 in