1-1/2 in. Retrofit Flushometer in Polished Chrome
Wave 1-1/2 in. Retrofit Flushometer in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual override flushes even if the batteries have expired
- Sentinel flush keeps 24 hour trapway fresh
- Water saving 1.28 gpf toilet model
- Engineered for optimal performance with Kohler® 1.28 gpf toilet
- Serviceable without turning water supply off
- Waterproof shroud protects electronic components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B125.1, CSA B64, CSA B125.3, CSA B125.37
- Collection:
- Wave
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 8-1/16 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass
- Power Source:
- Battery
- Valve Size:
- 1-1/2 in
- Volts:
- 1.5V
- WaterSense Labeled:
- Yes
- Width:
- 5 in